Safety Gloves, Extended Gauntlet Cuff, Full Thumb, Premium XL, 1 PR
Mfr # 5056IMP-XL (10)
Zoro # G113342483
product price: $60.89
/prKey Features
Cuff Material
Silicone
Cuff Style
Extended Gauntlet
Glove Back Material
Goatskin
Thumb Style
Full
Glove Liner Material
Aramid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5056IMP-XL (10)
Zoro #
G113342483
UPC #
840396903888
Country of Origin
Pakistan
Dimensions
Glove Size
XL
Details
Item
Safety Gloves
Cuff Material
Silicone
Cuff Style
Extended Gauntlet
Glove Back Material
Goatskin
Thumb Style
Full
Glove Liner Material
Aramid
Glove Cut
Gunn
Stitching Material
Aramid
Glove Features
FR-Silicone Impact
Leather Grade
Premium
Glove Materials
Aramid/Steel
Brand and Series
HexArmor HeatArmor
Welding Glove Application
MIG, Stick
Leather Glove Style
Leather Palm Knit
Description
Safety Gloves, Welding Glove Application MIG, Stick, Glove Back Material Goatskin, Thumb Style Full, Glove Cut Gunn, Glove Size XL, Cuff Material Silicone, 1 Pair
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.