Shop HEXARMOR
See all product information
Create Account
Safety Gloves, L, Black, 2 ANSI, PR
- Mfr # 1064IMP-L (9)
- Zoro # G024799321
product price:Â
$
23.55
/pr
Key Features
Size- Alpha
L
ANSI/ISEA Abrasion Level
6
Series
Helix
Maximum Temperature
482 Degrees F
Double-Dipped
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1064IMP-L (9)
- Zoro #
- G024799321
- UPC #
- 840396918189
- Country of Origin
- China
Dimensions
- Size- Alpha
- L
- Glove Length
- 9 in
- Thickness
- 18 ga
- Size- Numeric
- 9
Details
- ANSI/ISEA Abrasion Level
- 6
- Series
- Helix
- Maximum Temperature
- 482 Degrees F
- Double-Dipped
- Yes
- Item
- Safety Gloves
- Standards
- ANSI/ISEA, EN388, EN407
- Palm Type
- Coated
- Minimum Temperature
- 0 Degrees F
- ANSI/ISEA Cut Level
- A4
- Knit Material Color
- High-Visibility
- Knit Material
- HPPE Blend
- Glove Features
- Resists Liquids
- Includes Reinforced Thumb Crotch
- No
Description
Safety Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE Blend, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, Standards ANSI/ISEA, EN388, EN407, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Dipped, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.