Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Gloves, Not Applicable Uncoated, Elastic, 4XL, 1 PR

  • Mfr # 2051-XXXXL (13)

  • Zoro # G111618559


product price: $10.99
/pr
Sold in multiples of 12 for $131.88

Key Features

Glove Size
4XL
Glove Coating Coverage
Uncoated
Cuff Style
Elastic
Standards
ANSI/ISEA 105-2016, EN 388
Series
2051
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2051-XXXXL (13)
Zoro #
G111618559
UPC #
810070608705
Country of Origin
Viet Nam

Dimensions

Glove Size
4XL
Size- Alpha
4XL
Thickness
13 ga
Size- Numeric
13
Glove Length
10 in

Details

Item
Safety Gloves
Glove Coating Coverage
Uncoated
Cuff Style
Elastic
Standards
ANSI/ISEA 105-2016, EN 388
Series
2051
Sold As
Pair
Glove Coating Material
Uncoated
ANSI/ISEA Cut Level
A7
ANSI/ISEA Puncture Level
3
ANSI/ISEA Abrasion Level
4
Glove Features
Breathable, Dexterity, High-Visibility
Hand Protection Style
Glove
Knit Material
HPPE
EN 388 Rating
1X42F
Pairs per Package
1
EN 388 Impact Rated
No
Glove Construction
Seamless Knit
Insulated
No
Task and Chore Glove Style
Seamless Knit
Double-Dipped
No
Latex-Free
No
Includes Finger Fourchettes
No
Glove Hand Style
Left and Right
Palm Type
Uncoated
Hem Style
Finished
Reversible
No
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
No
Fabric Weight
13 gauge
Touchscreen Compatible
No
Lint-Free
No
Knit Material Color
Orange
Glove Lining Material
HPPE Fiberglass Steel Blend
Silicone-Free
No
Cuff Color
Orange
ANSI/ISEA Cut Load
4,401 g

Description

Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 1X42F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.