Zoro Homepage

Safety Gloves, PR

  • Mfr # 3015-XL (10)

  • Zoro # G904851071


product price: $23.89
/pr

Key Features

Standards
ANSI/ISEA
Insulated
No
Knuckle Padding Material
TPR Rubber
Color
Blue
ANSI/ISEA Cut Level
A2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3015-XL (10)
Zoro #
G904851071
UPC #
810070604790
Country of Origin
China

Dimensions

Glove Size
XL ( 10 )
Size- Numeric
10
Glove Length
10 in
Thickness
21 ga
Glove Thickness
21 ga

Details

Item
Safety Gloves
Standards
ANSI/ISEA
Insulated
No
Knuckle Padding Material
TPR Rubber
Color
Blue
ANSI/ISEA Cut Level
A2
Glove Coating Color
Black
Finger Coverage
Full Finger
Glove Coating Coverage
Palm
Hem Style
Finished
Palm Style
Grip-Coated
Includes Finger Fourchettes
No
Glove Coating Material
Microporous Nitrile
Hand Protection Style
Glove
Hand
Left and Right
Glove Features
High-Visibility, Reinforced Thumb Crotch, Touchscreen Compatible
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Glove Coating Finish
Smooth
Knit Material Color
Blue
Double-Dipped
No
Touchscreen Compatible
Yes
ANSI/ISEA Abrasion Cycles
14,860
Finger Style
Full Finger
Fabric Weight
4.2 oz
Reversible
No
ANSI/ISEA Cut Load
712 g
Includes Reinforced Thumb Crotch
Yes
Series
Helix
Glove Lining Material
HPPE
Knit Material
HPPE
Task and Chore Glove Style
Seamless Knit
Latex-Free
No
Sold As
Pair
ANSI/ISEA Puncture Level
2
Impact Protection Style
Low-Profile
EN 388 Impact Rated
Yes
Knuckle Protection Material
TPR
Cuff Style
Knit
Lint-Free
No
Pairs per Package
1
Palm Type
Coated
Reflective Backing
No
Silicone-Free
Yes
ANSI/ISEA Impact Force
5.3 N
ANSI/ISEA Impact Level
2
ANSI/ISEA Abrasion Level
5
ANSI/ISEA Puncture Force
45 N
Glove Liner Material
HPPE

Description

Safety Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Impact Force 5.3 N, Additional Hazard Protection Impact-Resistant, Standards ANSI/ISEA, Knuckle Protection Material TPR, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Low-Profile, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Tactility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.