Zoro Homepage

Safety Gloves, PR

  • Mfr # 4067W-L (9)

  • Zoro # G704403364


product price: $32.99
/pr

Key Features

Palm Material
Buffaloskin
Standards
ANSI/ISEA, ANSI/ISEA 138, EN 388: 2016, EN 407: 2020
Cuff Style
Knit
Insulated
Yes
Knuckle Padding Material
TPR Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4067W-L (9)
Zoro #
G704403364
UPC #
810070601263
Country of Origin
Pakistan

Dimensions

Glove Size
L
Glove Length
10 3/16 in
Size- Numeric
9
Size- Alpha
L

Details

Item
Safety Gloves
Palm Material
Buffaloskin
Standards
ANSI/ISEA, ANSI/ISEA 138, EN 388: 2016, EN 407: 2020
Cuff Style
Knit
Insulated
Yes
Knuckle Padding Material
TPR Rubber
Color
White / Red/White
ANSI/ISEA Cut Level
A7
Glove Back Material
Buffaloskin Leather, Thermoplastic Rubber
ANSI/ISEA Abrasion Level
4
Series
Chrome SLT
Leather Palm Process
Grain
Thumb Style
Keystone
ANSI/ISEA Puncture Force
75 N
Stitching Material
Nylon
Glove Hand Style
Left and Right
Glove Cut
Gunn
Finger Style
Full Finger
ANSI/ISEA Puncture Level
3
Cuff Material
Velcro
Sold As
Pair
Hand
Left and Right
Impact Protection Style
Low-Profile
Leather Glove Style
Drivers
Finger Coverage
Full Finger
Glove Liner Material
HPPE
Leather Grade
Premium
Cuff Color
Greed
Leather Coverage Style
Full Leather
Glove Insulation Material
C100 Thinsulate
Cut-Resistance Coverage
Palm Side
ANSI/ISEA Cut Load
4,386 g
Maximum Temperature
284 Degrees F
Knuckle Protection Material
TPR
ANSI/ISEA Abrasion Cycles
4,277
ANSI/ISEA Heat Level
2
Palm Color
White
ANSI/ISEA Impact Level
2
EN 388 Rating
3X32FP
Pairs per Package
2
Internal Reinforcement Material
Superfabric
Includes Reinforced Thumb Crotch
No
Palm Style
Single Layer
Glove Back Color
Red/White
Glove Construction
Cut and Sewn
Reflective Backing
No
Glove Insulation Weight
100 g
Hand Protection Style
Glove
Minimum Temperature
0 Degrees F
Oil-Resistant
Yes
EN 388 Impact Rated
Yes
Includes Double Palm
No
Glove Materials
Buffaloskin with TPR Back

Description

Safety Gloves, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, Stitching Material Nylon, Maximum Temperature 284 Degrees F, Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, ANSI/ISEA 138, EN 388: 2016, EN 407: 2020, Glove Length 10 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.