Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Gloves, PR

  • Mfr # 4067W-M (8)

  • Zoro # G704403388


product price: $32.99
/pr

Key Features

Palm Material
Buffaloskin
Standards
ANSI/ISEA, ANSI/ISEA 138, EN 388: 2016, EN 407: 2020
Cuff Style
Knit
Insulated
Yes
Knuckle Padding Material
TPR Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4067W-M (8)
Zoro #
G704403388
UPC #
810070601256
Country of Origin
Pakistan

Dimensions

Glove Size
M
Glove Length
10 in
Size- Numeric
8
Size- Alpha
M

Details

Item
Safety Gloves
Palm Material
Buffaloskin
Standards
ANSI/ISEA, ANSI/ISEA 138, EN 388: 2016, EN 407: 2020
Cuff Style
Knit
Insulated
Yes
Knuckle Padding Material
TPR Rubber
Color
White / Red/White
ANSI/ISEA Cut Level
A7
ANSI/ISEA Puncture Force
75 N
Glove Back Material
Buffaloskin Leather, Thermoplastic Rubber
Stitching Material
Nylon
ANSI/ISEA Abrasion Level
4
Leather Palm Process
Grain
Sold As
Pair
ANSI/ISEA Puncture Level
3
Glove Hand Style
Left and Right
Thumb Style
Keystone
Glove Cut
Gunn
Finger Style
Full Finger
Series
Chrome SLT
Hand
Left and Right
Cuff Material
Velcro
Glove Insulation Weight
100 g
Palm Style
Single Layer
Leather Glove Style
Drivers
Glove Liner Material
HPPE
Includes Reinforced Thumb Crotch
No
Reflective Backing
No
Glove Construction
Cut and Sewn
ANSI/ISEA Cut Load
4,386 g
Glove Insulation Material
C100 Thinsulate
Internal Reinforcement Material
Superfabric
EN 388 Impact Rated
Yes
Leather Grade
Premium
ANSI/ISEA Impact Level
2
Impact Protection Style
Low-Profile
Hand Protection Style
Glove
Glove Back Color
Red/White
Maximum Temperature
284 Degrees F
Leather Coverage Style
Full Leather
EN 388 Rating
3X32FP
Palm Color
White
Cut-Resistance Coverage
Palm Side
Includes Double Palm
No
Pairs per Package
2
ANSI/ISEA Abrasion Cycles
4,277
ANSI/ISEA Heat Level
2
Oil-Resistant
Yes
Finger Coverage
Full Finger
Knuckle Protection Material
TPR
Cuff Color
Blue
Minimum Temperature
0 Degrees F
Glove Materials
Buffaloskin with TPR Back

Description

Safety Gloves, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, Stitching Material Nylon, Maximum Temperature 284 Degrees F, Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, ANSI/ISEA 138, EN 388: 2016, EN 407: 2020, Glove Length 10 in, Glove Hand Style Left and Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.