Zoro Homepage

Safety Gloves, PR

  • Mfr # 4067W-S (7)

  • Zoro # G906145543


product price: $32.99
/pr

Key Features

Palm Material
Buffaloskin
Standards
ANSI/ISEA, ANSI/ISEA 138, EN 388: 2016, EN 407: 2020
Insulated
Yes
Knuckle Padding Material
TPR Rubber
Color
White / Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4067W-S (7)
Zoro #
G906145543
UPC #
810070605575
Country of Origin
Pakistan

Dimensions

Glove Size
S
Size- Numeric
7
Glove Length
9 19/32 in
Size- Alpha
S

Details

Item
Safety Gloves
Palm Material
Buffaloskin
Standards
ANSI/ISEA, ANSI/ISEA 138, EN 388: 2016, EN 407: 2020
Insulated
Yes
Knuckle Padding Material
TPR Rubber
Color
White / Red/White
ANSI/ISEA Cut Level
A7
Includes Double Palm
No
Glove Liner Material
HPPE
Palm Style
Single Layer
Finger Style
Full Finger
Cuff Material
Velcro
Stitching Material
Nylon
Glove Back Material
Buffaloskin Leather, Thermoplastic Rubber
Cut-Resistance Coverage
Palm Side
Knuckle Protection Material
TPR
Leather Coverage Style
Full Leather
ANSI/ISEA Cut Load
4,386 g
Hand
Left and Right
Maximum Temperature
284 Degrees F
Leather Glove Style
Drivers
Reflective Backing
No
Glove Construction
Cut and Sewn
ANSI/ISEA Puncture Force
75 N
Cuff Color
Yellow
Minimum Temperature
0 Degrees F
Cuff Style
Knit
ANSI/ISEA Abrasion Level
4
Glove Back Color
Red/White
Sold As
Pair
Leather Palm Process
Grain
ANSI/ISEA Abrasion Cycles
4,277
Glove Cut
Gunn
Leather Grade
Premium
ANSI/ISEA Impact Level
2
Thumb Style
Keystone
Glove Insulation Material
C100 Thinsulate
Includes Reinforced Thumb Crotch
No
Palm Color
White
Glove Insulation Weight
100 g
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
3
Finger Coverage
Full Finger
ANSI/ISEA Heat Level
2
Impact Protection Style
Low-Profile
EN 388 Rating
3X32FP
Internal Reinforcement Material
Superfabric
EN 388 Impact Rated
Yes
Series
Chrome SLT
Oil-Resistant
Yes
Hand Protection Style
Glove
Pairs per Package
2
Glove Materials
Buffalo with TPR Back

Description

Safety Gloves, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, Stitching Material Nylon, Maximum Temperature 284 Degrees F, Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, ANSI/ISEA 138, EN 388: 2016, EN 407: 2020, Glove Length 9 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.