Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Gloves, PR

  • Mfr # 4067W-XXL (11)

  • Zoro # G304403405


product price: $32.99
/pr

Key Features

Palm Material
Buffaloskin
Cuff Style
Knit
Standards
ANSI/ISEA, ANSI/ISEA 138, EN 388: 2016, EN 407: 2020
Insulated
Yes
Knuckle Padding Material
TPR Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4067W-XXL (11)
Zoro #
G304403405
UPC #
810070601287
Country of Origin
Pakistan

Dimensions

Glove Size
2XL
Glove Length
10 13/16 in
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Safety Gloves
Palm Material
Buffaloskin
Cuff Style
Knit
Standards
ANSI/ISEA, ANSI/ISEA 138, EN 388: 2016, EN 407: 2020
Insulated
Yes
Knuckle Padding Material
TPR Rubber
Color
White / Red/White
ANSI/ISEA Cut Level
A7
Series
Chrome SLT
Glove Back Material
Buffaloskin Leather, Thermoplastic Rubber
Glove Hand Style
Left and Right
Leather Palm Process
Grain
Sold As
Pair
Cuff Material
Velcro
Glove Cut
Gunn
Hand
Left and Right
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
3
Stitching Material
Nylon
ANSI/ISEA Puncture Force
75 N
Finger Style
Full Finger
Thumb Style
Keystone
Leather Glove Style
Drivers
Glove Liner Material
HPPE
Leather Coverage Style
Full Leather
EN 388 Impact Rated
Yes
Includes Double Palm
No
Glove Back Color
Red/White
Palm Style
Single Layer
Pairs per Package
2
Maximum Temperature
284 Degrees F
ANSI/ISEA Cut Load
4,386 g
Leather Grade
Premium
EN 388 Rating
3X32FP
Knuckle Protection Material
TPR
Impact Protection Style
Low-Profile
Glove Insulation Material
C100 Thinsulate
Includes Reinforced Thumb Crotch
No
Cuff Color
Black
ANSI/ISEA Heat Level
2
Internal Reinforcement Material
Superfabric
ANSI/ISEA Impact Level
2
Cut-Resistance Coverage
Palm Side
Reflective Backing
No
Glove Construction
Cut and Sewn
Hand Protection Style
Glove
ANSI/ISEA Abrasion Cycles
4,277
Minimum Temperature
0 Degrees F
Finger Coverage
Full Finger
Palm Color
White
Oil-Resistant
Yes
Glove Insulation Weight
100 g
Glove Materials
Buffaloskin with TPR Back

Description

Safety Gloves, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, Stitching Material Nylon, Maximum Temperature 284 Degrees F, Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, ANSI/ISEA 138, EN 388: 2016, EN 407: 2020, Glove Length 10 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.