Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Gloves, Rough Palm, 2XL, 1 PR

  • Mfr # 3006-XXL (11)

  • Zoro # G010927448


product price: $3.00
/pr
Sold in multiples of 12 for $36.00

Key Features

Glove Coating Coverage
Palm
Standards
ANSI, ISEA
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
4
Series
Helix
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3006-XXL (11)
Zoro #
G010927448
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
2XL
Size- Alpha
2XL
Thickness
15 ga
Glove Length
9.3 in
Size- Numeric
11

Details

Item
Safety Gloves
Glove Coating Coverage
Palm
Standards
ANSI, ISEA
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
4
Series
Helix
ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
ANSI/ISEA Puncture Level
2
ANSI/ISEA Cut Load
234 g
Silicone-Free
Yes
Palm Type
Coated
Glove Lining Material
Nylon
Glove Coating Color
Black
Latex-Free
Yes
EN 388 Impact Rated
No
ANSI/ISEA Impact Force
6.5 N
Cuff Color
High-Visibility
Base Coating Coverage
Palm
Glove Construction
Seamless Knit
Touchscreen Compatible
Yes
Impact Protection Style
Low-Profile
ANSI/ISEA Abrasion Cycles
3,900
ANSI/ISEA Impact Level
2
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Puncture Force
35.12 N
Knuckle Protection Material
TPR
Knit Material Color
High-Visibility
Knit Material
Nylon
Shop By
Closeouts

Description

Safety Gloves, ANSI/ISEA Cut Level A1, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 6.5 N, EN 388 Rating Not Applicable, Standards ANSI, ISEA, Knuckle Protection Material TPR, Palm Type Coated, Impact Protection Style Low-Profile, Coating Type Dipped, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.