Shop HEXARMOR
See all product information
Create Account
Safety Gloves, S, Black, 2 ANSI, PR
- Mfr # 1064IMP-S (7)
- Zoro # G424799327
product price:Â
$
23.55
/pr
Key Features
Thickness
18 ga
Includes Reinforced Thumb Crotch
No
Size- Numeric
7
Glove Features
Resists Liquids
Glove Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1064IMP-S (7)
- Zoro #
- G424799327
- UPC #
- 840396918158
- Country of Origin
- China
Dimensions
- Thickness
- 18 ga
- Size- Numeric
- 7
- Glove Length
- 9 in
- Size- Alpha
- S
Details
- Includes Reinforced Thumb Crotch
- No
- Glove Features
- Resists Liquids
- Knit Material
- HPPE Blend
- Double-Dipped
- Yes
- Item
- Safety Gloves
- ANSI/ISEA Abrasion Level
- 6
- Maximum Temperature
- 482 Degrees F
- ANSI/ISEA Cut Level
- A4
- Minimum Temperature
- 0 Degrees F
- Standards
- ANSI/ISEA, EN388, EN407
- Palm Type
- Coated
- Knit Material Color
- High-Visibility
- Series
- Helix
Description
Safety Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE Blend, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, Standards ANSI/ISEA, EN388, EN407, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Dipped, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.