Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Gloves, Sandy Palm, Knit, M, 1 PR

  • Mfr # 3006W-M (8)

  • Zoro # G110865275


product price: $13.49
/pr

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA
Glove Lining Material
Terry Cloth
Glove Coating Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3006W-M (8)
Zoro #
G110865275
UPC #
840396900122
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
10 in
Thickness
15 ga
Size- Numeric
8

Details

Item
Safety Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA
Glove Lining Material
Terry Cloth
Glove Coating Material
Nitrile
Glove Coating Finish
Sandy
ANSI/ISEA Cut Level
A1
Fabric Weight
0.8 oz
Palm Type
Coated
Hand Protection Style
Glove
Series
Helix
Knit Material
Acrylic/Polyester
ANSI/ISEA Abrasion Level
4
Includes Reinforced Thumb Crotch
Yes
Silicone-Free
Yes
Touchscreen Compatible
Yes
Insulated
Yes
Reversible
No
Glove Coating Color
Gray
Task and Chore Glove Style
Seamless Knit
Lint-Free
No
Impact Protection Style
Low-Profile
Finger Coverage
Full Finger
Base Coating Coverage
Palm
ANSI/ISEA Impact Force
6.4 kN
Includes Finger Fourchettes
No
ANSI/ISEA Impact Level
2
Hem Style
Finished
Glove Insulation Material
Terry Cloth
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible, Waterproof
Latex-Free
Yes
Glove Construction
Seamless Knit
Glove Insulation Weight
0.41 g
Glove Hand Style
Left and Right
Double-Dipped
No
Knit Material Color
Hi Vis
Knuckle Protection Material
TPR

Description

Safety Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Acrylic/Polyester, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 6.4 kN, Heat-Resistant Glove Type Seamless Knit, Glove Insulation Material Terry Cloth, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable, Glove Insulation Weight 0.41 g, Standards ANSI/ISEA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.