Zoro Homepage

Safety Gloves, Sandy Palm, Knit, S, 1 PR

  • Mfr # 3006W-S (7)

  • Zoro # G710865279


product price: $13.49
/pr

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA
Glove Length
10 in
ANSI/ISEA Cut Level
A1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3006W-S (7)
Zoro #
G710865279
UPC #
840396900115
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
10 in
Size- Numeric
7
Thickness
15 ga

Description

Safety Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Acrylic/Polyester, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 6.4 kN, Heat-Resistant Glove Type Seamless Knit, Glove Insulation Material Terry Cloth, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable, Glove Insulation Weight 0.41 g, Standards ANSI/ISEA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.