Safety Gloves, Smooth (Back-of-Hand); Textured (Palm) Full, Knit, S, 1 PR

  • Mfr # 3070W-S (7)

  • Zoro # G510354669


product price:  $11.75
/pr

Key Features

Glove Coating Coverage
Full
Cuff Style
Knit
Standards
ANSI/ISEA, CE
Glove Coating Material
Rubber Latex
Fabric Weight
15.3 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3070W-S (7)
Zoro #
G510354669
UPC #
810070608644
Country of Origin
Sri Lanka

Dimensions

Glove Size
S
Glove Length
10 in
Size- Numeric
7
Thickness
13 ga
Size (Numeric)
7

Details

Item
Safety Gloves
Glove Coating Coverage
Full
Cuff Style
Knit
Standards
ANSI/ISEA, CE
Glove Coating Material
Rubber Latex
Fabric Weight
15.3 g
Glove Lining Material
Polyester
Glove Coating Finish
Smooth (Back-of-Hand); Textured (Palm)
ANSI/ISEA Cut Level
A2
Palm Type
Coated
Knit Material
Polyester
Latex-Free
No
Glove Construction
Seamless Knit
Hand Protection Style
Glove
ANSI/ISEA Puncture Level
3
Palm Style
Full Wrinkle
Series
Helix(R) 3070
ANSI/ISEA Abrasion Level
4
EN 388 Rating
2242C
Knit Material Color
Red
Insulated
Yes
Minimum Temperature
20 Degrees F
Includes Reinforced Thumb Crotch
No
Hem Style
Finished
Glove Hand Style
Left and Right
ANSI/ISEA Heat Level
2
Base Coating Coverage
Full
Touchscreen Compatible
No
EN 407 Contact Heat Level
2 sec
Silicone-Free
No
Glove Coating Color
Black
Finger Coverage
Full Finger
Glove Insulation Weight
15.3 g
Double-Dipped
No
Maximum Temperature
484 Degrees F
Includes Finger Fourchettes
No
EN 511 Rating
12
Task and Chore Glove Style
Knit
Lint-Free
No
Glove Insulation Material
Acrylic, Wool
Reversible
No
Glove Liner Material
Wool

Description

Safety Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material Acrylic, Wool, EN 407 Contact Heat Level 2 sec, Leather Palm Material Not Applicable, EN 388 Rating 2242C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.