Safety Gloves, Smooth (Back-of-Hand); Textured (Palm) Full, Knit, XL, 1 PR

  • Mfr # 3070W-XL (10)

  • Zoro # G910354658


product price:  $11.75
/pr

Key Features

Glove Coating Coverage
Full
Cuff Style
Knit
Standards
ANSI/ISEA, CE
Glove Lining Material
Polyester
Glove Coating Material
Rubber Latex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3070W-XL (10)
Zoro #
G910354658
UPC #
810070608675
Country of Origin
Sri Lanka

Dimensions

Glove Size
XL
Glove Length
10 in
Thickness
13 ga
Size- Numeric
10
Size (Numeric)
10

Details

Item
Safety Gloves
Glove Coating Coverage
Full
Cuff Style
Knit
Standards
ANSI/ISEA, CE
Glove Lining Material
Polyester
Glove Coating Material
Rubber Latex
Glove Coating Finish
Smooth (Back-of-Hand); Textured (Palm)
Fabric Weight
15.3 g
ANSI/ISEA Cut Level
A3
ANSI/ISEA Puncture Level
3
Palm Type
Coated
ANSI/ISEA Abrasion Level
3
Latex-Free
No
Glove Construction
Seamless Knit
Hand Protection Style
Glove
Knit Material
Polyester
EN 388 Rating
2242C
Palm Style
Full Wrinkle
Series
Helix(R) 3070
Glove Coating Color
Black
Glove Insulation Weight
15.3 g
Silicone-Free
No
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
Includes Reinforced Thumb Crotch
No
Lint-Free
No
Touchscreen Compatible
No
EN 407 Contact Heat Level
2 sec
Base Coating Coverage
Full
Glove Insulation Material
Acrylic, Wool
Reversible
No
Hem Style
Finished
Minimum Temperature
20 Degrees F
EN 511 Rating
12
Maximum Temperature
484 Degrees F
Knit Material Color
Red
Task and Chore Glove Style
Knit
Glove Hand Style
Left and Right
ANSI/ISEA Heat Level
2
Insulated
Yes
Double-Dipped
No
Glove Liner Material
Wool

Description

Safety Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material Acrylic, Wool, EN 407 Contact Heat Level 2 sec, Leather Palm Material Not Applicable, EN 388 Rating 2242C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.