Zoro Homepage

Safety Gloves, Tacky Palm, Elastic, 2XS, 1 PR

  • Mfr # 3080-XXS (5)

  • Zoro # G012840608


product price: $25.49
/pr
Sold in multiples of 12 for $305.88

Key Features

Glove Size
2XS
Glove Coating Coverage
Palm
Cuff Style
Elastic
Standards
ANSI/ISEA 105-2016, EN 388
Size- Alpha
2XS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3080-XXS (5)
Zoro #
G012840608
UPC #
840396901983
Country of Origin
Viet Nam

Dimensions

Glove Size
2XS
Size- Alpha
2XS
Glove Length
10 in
Thickness
13 ga
Size- Numeric
5

Details

Item
Safety Gloves
Glove Coating Coverage
Palm
Cuff Style
Elastic
Standards
ANSI/ISEA 105-2016, EN 388
Glove Features
Breathable, Dexterity, Silicone-Free
Series
3080
Hand Protection Style
Glove
Glove Coating Finish
Tacky
ANSI/ISEA Cut Level
A4
Knit Material
Aramid
Arc Flash PPE Category
2
Silicone-Free
Yes
ANSI/ISEA Abrasion Level
3
Glove Construction
Seamless Knit
Sold As
Pair
ATPV Rating
13.7 cal/sq cm
EN 388 Rating
1X42D
Palm Type
Coated
Glove Coating Material
Neoprene
ANSI/ISEA Puncture Level
3
Pairs per Package
1
ANSI/ISEA Heat Level
2
Task and Chore Glove Style
Seamless Knit
Finger Coverage
Full Finger
Double-Dipped
No
Includes Finger Fourchettes
No
Latex-Free
No
Reversible
No
Includes Reinforced Thumb Crotch
No
Maximum Temperature
100 Degrees C
Hem Style
Finished
Insulated
No
Touchscreen Compatible
No
Lint-Free
No
Glove Lining Material
Aramid Blend
Glove Coating Color
Black
Glove Hand Style
Left and Right
Minimum Temperature
0 Degrees F
Knit Material Color
Green
Fabric Weight
13 gauge
EN 407 Contact Heat Level
16 sec

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Aramid, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Arc-Flash Rated, Cut-Resistant, Heat-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 16 sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.