Shop HEXARMOR
See all product information
Create Account
Safety Gloves, XL, 10, PR
- Mfr # 1064-XL (10)
- Zoro # G724799317
product price:Â
$
12.39
/pr
Key Features
Knit Material
HPPE Blend
Maximum Temperature
482 Degrees F
Size- Numeric
10
Thickness
18 ga
Size- Alpha
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1064-XL (10)
- Zoro #
- G724799317
- UPC #
- 840396918103
- Country of Origin
- China
Dimensions
- Size- Numeric
- 10
- Thickness
- 18 ga
- Size- Alpha
- XL
- Glove Length
- 9 in
Details
- Knit Material
- HPPE Blend
- Maximum Temperature
- 482 Degrees F
- Minimum Temperature
- 0 Degrees F
- Includes Reinforced Thumb Crotch
- No
- Item
- Safety Gloves
- Series
- Helix
- Standards
- ANSI/ISEA, EN388, EN407
- Glove Features
- Resists Liquids
- ANSI/ISEA Abrasion Level
- 6
- Double-Dipped
- Yes
- ANSI/ISEA Cut Level
- A4
- Palm Type
- Coated
- Knit Material Color
- High-Visibility
Description
Safety Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE Blend, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, Standards ANSI/ISEA, EN388, EN407, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Dipped, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.