Shop HEXARMOR
See all product information
Create Account
Safety Goggles
Mfr # 12-13001-04
Zoro # G224791156
product price:Â
$
36.39
/ea
Key Features
Lens Color
Clear
Standards
CSA Z94.3, EN166, NFPA 1950-2025, REACH Compliant
Application
Firefighting
Venting Type
Non-Vented
Adjustable Locations
Straps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12-13001-04
- Zoro #
- G224791156
- UPC #
- 840396922490
- Country of Origin
- Germany
Details
- Lens Color
- Clear
- Standards
- CSA Z94.3, EN166, NFPA 1950-2025, REACH Compliant
- Application
- Firefighting
- Venting Type
- Non-Vented
- Item
- Safety Goggles
- Adjustable Locations
- Straps
- Lens Coating
- Anti-Fog, TruShield(R)
- Band Material
- Cloth
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Ultra-Violet Scale Protection Designation
- U6
Description
Adjustable Locations Straps, ANSI Dust/Splash Rating D5, Application Firefighting, Band Material Cloth, Safety Goggles, Lens Coating Anti-Fog, TruShield(R), Lens Color Clear, Standards CSA Z94.3, EN166, NFPA 1950-2025, REACH Compliant, Ultra-Violet Scale Protection Designation U6, Venting Type Non-Vented
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.