Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Goggles, Clear Lens, TruShield S Anti-Fog & Anti-Scratch, Indirect Vented, LT300 Series

  • Mfr # 12-10002-04

  • Zoro # G0374961


product price: $26.85
/ea
Sold in multiples of 4 for $107.40

Key Features

Frame Material
Polypropylene, TPE
Frame Color
Charcoal/Yellow
Lens Color
Clear
ANSI Dust/Splash Rating
D3, D4
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-10002-04
Zoro #
G0374961
UPC #
-
Country of Origin
Germany

Dimensions

Eyewear Size
Universal

Details

Item
Safety Goggles
Frame Material
Polypropylene, TPE
Frame Color
Charcoal/Yellow
Lens Color
Clear
Lens Coating
Hardcoat, TrueShield(R) S
ANSI Dust/Splash Rating
D3, D4
Lens Material
Polycarbonate
Frame Style
OTG
Series
LT300
Standards
ANSI Z87.1-2015, CE EN166, CSA Z94.3, High Impact Rated Z87+
Foam Lined
No
Photochromatic Lens
No
UV Protection
100% UVA/UVB/UVC
Temple Style
Flexible
Metal Detectable
No
Includes
Headband
Polarized Lens
No
Temple Color
Gray
Gender
Unisex
X-Ray Detectable
No
Brow Lining Material
TPE
Includes Scratch-Resistant Lens Coating
Yes
Dielectric Protection
Yes
Eye Socket Lining Material
TPE
Venting Type
Indirect
Includes Eye Socket Lining
Yes
For Small Heads Designation
Not Rated for Small Heads
Adjustable Locations
Straps
Includes Anti-Static Lens Coating
No
Band Material
Cloth
Includes No Lens Coatings
No
Includes Polarized Lens Coating
No
Includes Anti-Fog Lens Coating
Yes
Includes Brow Lining
No
Minimum Operating Temperature
23 Degrees F
Nose Bridge Material
TPE
Lining Location
Eye Socket
Visible Light Scale Protection
L0
Ultra-Violet Scale Protection Designation
U6
Frame Features
Dielectric
Meets High Impact Standard
High Impact Standard ANSI Z87+
Infra-Red Light Scale Protection Designation
R0
Includes Reader Lens
Reader Lens Not Included
Includes Face Shield
Face Shield Not Included

Description

Adjustable Locations Straps, ANSI Dust/Splash Rating D3, D4, Band Material Cloth, Brow Lining Material TPE, Dielectric Protection Yes, Eye Socket Lining Material TPE, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Charcoal/Yellow, Frame Material Polypropylene, TPE, Frame Style OTG, Gender Unisex, Includes Headband, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No, Includes Eye Socket Lining Yes..

Restrictions

WARNING: This product can expose you to chemicals including 2-Mercaptobenzothiazole, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.