This item is Discontinued.

Hexarmor Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, LT300 Series 12-10004-02

Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, LT300 Series (Discontinued)

  • Mfr # 12-10004-02
  • Zoro # G0370725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-10004-02
Zoro #
G0370725
UPC #
-
Country of Origin
Germany

Dimensions

Eyewear Size
Universal

Details

Item
Safety Goggles
Frame Material
TPE
Frame Color
Charcoal/Yellow
Lens Color
Clear
Lens Coating
Anti-Fog, Anti-Scratch
Lens Material
Polycarbonate
UV Protection
100% UVA/UVB/UVC
Frame Style
OTG
Series
LT300
Standards
ANSI Z87.1-2015, CE EN166, CSA Z94.3, High Impact Rated Z87+
ANSI Dust/Splash Rating
D3, D4
Foam Lined
No
Temple Style
Flexible
Polarized Lens
No
Includes
Flip-Up Shade, Gas-Resistant Neoprene Strap, Goggle Cover
Metal Detectable
No
Photochromatic Lens
No
Gender
Unisex
Temple Color
Gray
X-Ray Detectable
No
Adjustable Locations
Strap
Brow Lining Material
Polyethylene
Includes Anti-Fog Lens Coating
Yes
Dielectric Protection
Yes
Band Material
Neoprene
Includes Anti-Static Lens Coating
No
Includes Brow Lining
No
Welding Shade Designation
Not Rated for Welding Use
Includes Scratch-Resistant Lens Coating
Yes
Includes Eye Socket Lining
Yes
Includes Polarized Lens Coating
No
Eye Socket Lining Material
Polyethylene
For Small Heads Designation
Not Rated for Small Heads
Includes No Lens Coatings
No

Description

Adjustable Locations Strap, ANSI Dust/Splash Rating D3, D4, Band Material Neoprene, Brow Lining Material Polyethylene, Dielectric Protection Yes, Eye Socket Lining Material Polyethylene, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Charcoal/Yellow, Frame Material TPE, Frame Style OTG, Gender Unisex, Includes Flip-Up Shade, Gas-Resistant Neoprene Strap, Goggle Cover, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.