Safety Goggles, Clear Lens, TruShield 2SF Anti-Fog, Neoprene Strap, MX500 Series

  • Mfr # 12-12003-05

  • Zoro # G111471352


product price:  $29.89
/ea

Key Features

Frame Material
Polypropylene, TPE
Frame Color
Gray
ANSI Dust/Splash Rating
D3, D4
Lens Material
Polycarbonate
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12-12003-05
Zoro #
G111471352
UPC #
810070608583
Country of Origin
Germany

Dimensions

Eyewear Size
Universal

Details

Item
Safety Goggles
Frame Material
Polypropylene, TPE
Frame Color
Gray
Lens Color
Clear
Lens Coating
TrueShield(R) 2SF
ANSI Dust/Splash Rating
D3, D4
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
MX500
Standards
ANSI Z87.1-2020, CE EN166, CSA Z94.3, Z87+
X-Ray Detectable
No
Includes Scratch-Resistant Lens Coating
No
Band Material
Neoprene
Includes
Headband
Includes No Lens Coatings
No
Gender
Unisex
Dielectric Protection
Yes
Venting Type
Indirect
Adjustable Locations
Straps
Metal Detectable
No
Includes Anti-Fog Lens Coating
Yes
Photochromatic Lens
No
Visible Light Scale Protection
L0
Includes Anti-Static Lens Coating
No
Includes Polarized Lens Coating
No
Ultra-Violet Scale Protection Designation
U6
Infra-Red Light Scale Protection Designation
R0
Includes Eye Socket Lining
Yes
Eye Socket Lining Material
TPE
Brow Lining Material
TPE
Includes Brow Lining
No
For Small Heads Designation
Not Rated for Small Heads
Application
General Purpose
Includes Face Shield
Face Shield Not Included
Minimum Operating Temperature
23 Degrees F
Frame Features
Dielectric
Lining Location
Eye Socket
Nose Bridge Material
TPE
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Reader Lens
Reader Lens Not Included

Description

Adjustable Locations Straps, ANSI Dust/Splash Rating D3, D4, Application General Purpose, Band Material Neoprene, Brow Lining Material TPE, Dielectric Protection Yes, Eye Socket Lining Material TPE, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Gray, Frame Material Polypropylene, TPE, Frame Style Wraparound, Gender Unisex, Includes Headband, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products