Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Helmet, ABS, 4 Point Ratchet, Type 1, Class E

  • Mfr # 16-23009Y

  • Zoro # G712471775


product price: $47.15
/ea

Key Features

Head Protection Style
Full Brim
Head Protection Material
ABS
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Head Protection Venting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-23009Y
Zoro #
G712471775
UPC #
840396903505
Country of Origin
United States

Details

Item
Safety Helmet
Head Protection Style
Full Brim
Head Protection Material
ABS
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Head Protection Venting
No
Standards
Z89.1
Chin Strap
Yes
Earmuff Cup Color
Orange
High-Visibility
Yes
ANSI Classification
Type 1, Class E
Accessory Mounting Options
Side-Slots
Earmuff Style
Full Brim only
Includes
Reflective Stickers
Weight
0.89 lb
ANSI Impact Type
1
ANSI Electrical Class
E

Description

Safety Helmet, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting No, Weight 0.89 lb, High-Visibility High-Visibility, Standards Z89.1

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.