Zoro Homepage

Safety Helmet, Ceros, HDPE, 6 Point Ratchet, LT, Type 1, Class E, Orange

  • Mfr # 16-13009

  • Zoro # G104403407


product price: $28.39
/ea

Key Features

Head Protection Style
Helmet
Head Protection Material
HDPE
Fits Hat Size
6-3/8 to 8
Series
Ceros
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-13009
Zoro #
G104403407
UPC #
00810070605209
Country of Origin
Germany

Dimensions

Fits Hat Size
6-3/8 to 8

Details

Item
Safety Helmet
Head Protection Style
Helmet
Head Protection Material
HDPE
Series
Ceros
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
Orange
Head Protection Venting
No
Standards
ANSI Z89.1, CE EN 397
ANSI Classification
LT, Type 1, Class E
ANSI Electrical Class
E
Accessory Mounting Options
Side-Slots
Accessory Slots
Yes
Head Protection Graphics
No Graphics
High-Visibility
Yes
Compatible Suspension Brand Name
Airbridge
Compatible Suspension Manufacturer Part Number
17-19002

Description

Safety Helmet, ANSI Classification LT, Type 1, Class E, Head Protection Style Helmet, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility High-Visibility, Compatible Suspension Brand Name Airbridge, Compatible Suspension Manufacturer Part Number 17-19002, Standards ANSI Z89.1, CE EN 397, Series Ceros

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.