Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Helmet, Ceros, Polyethylene, 6 Point Ratchet, Type 1, Class C

  • Mfr # 16-11006

  • Zoro # G4284643


product price: $33.55
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Fits Hat Size
6-3/8 to 8
Series
Ceros
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-11006
Zoro #
G4284643
UPC #
810001793098
Country of Origin
Germany

Dimensions

Fits Hat Size
6-3/8 to 8

Details

Item
Safety Helmet
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Series
Ceros
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Head Protection Venting
Yes
Standards
ANSI Z89.1, CE EN397
ANSI Impact Type
1
Head Protection Graphics
No Graphics
Low Temperature Test Met
Yes
Chin Strap
No
Reverse Donning
Yes
CSA Class
C
ANSI Classification
Type 1, Class C
Accessory Mounting Options
Side-Slots
CSA Type
1
Accessory Slots
Yes
Head Protection Suspension Type
Ratchet (6-Point)
Head Protection Brand
HEXARMOR
Compatible Suspension Brand Name
AirBridge(R)
Compatible Suspension Manufacturer Part Number
17-19001, 17-19002

Description

Safety Helmet, ANSI Classification Type 1, Class C, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Gray, Head Protection Graphics No Graphics, Fits Hat Size 6-3/8 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, Reverse Donning Yes, Low Temperature Test Met Yes, Compatible Suspension Brand Name AirBridge(R), Compatible Suspension Manufacturer Part Number 17-19001, 17-19002

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.