Zoro Homepage

Safety Helmet, Ceros(R) XT400, ABS, 4 Point Ratchet, Type 2, Class C

  • Mfr # 16-30001

  • Zoro # G015890853


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Head Protection Material
ABS
Fits Hat Size
One Size Fits Most
Head Protection Style
Full Brim, Helmet
Weight
1.23 lbs
High-Visibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-30001
Zoro #
G015890853
UPC #
840396907466
Country of Origin
China

Dimensions

Fits Hat Size
One Size Fits Most

Details

Head Protection Material
ABS
Head Protection Style
Full Brim, Helmet
Weight
1.23 lbs
High-Visibility
No
Accessory Mounting Options
4 Hooks, Front-Slots, Headlamp Mount, Side-Slots
Includes
Replaceable Chinstrap, Replaceable Pad, Replaceable Sweatband
Standards
ANSI z89.1, EN397 PASS, REACH PASS
Suspension Adjustment Type
Ratchet
Series
Ceros(R) XT400
Head Protection Venting
Yes
Chin Strap
Yes
ANSI Classification
Type 2, Class C
Application
General Pupose
Number of Suspension Points
4
Dielectric
No
Item
Safety Helmet
Head Protection Graphics
No Graphics
ANSI Electrical Class
C
ANSI Impact Type
2

Description

Safety Helmet, ANSI Classification Type 2, Class C, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color White, Head Protection Graphics No Graphics, Head Protection Material ABS, Accessory Mounting Options 4 Hooks, Front-Slots, Headlamp Mount, Side-Slots, Head Protection Venting Yes, Weight 1.23 lbs, High-Visibility Not High-Visibility, Standards ANSI z89.1, EN397 PASS, REACH PASS, Series Ceros(R) XT400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.