Safety Helmet, Ceros(R) XT400, ABS, 4 Point Ratchet, Type 2, Class C
Mfr # 16-30001M
Zoro # G515890827
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Number of Suspension Points
4
Head Protection Style
Full Brim, Helmet
Suspension Adjustment Type
Ratchet
Accessory Mounting Options
4 Hooks, Front-Slots, Headlamp Mount, Side-Slots
Fits Hat Size
One Size Fits Most
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16-30001M
Zoro #
G515890827
UPC #
840396907565
Country of Origin
China
Dimensions
Fits Hat Size
One Size Fits Most
Details
Item
Safety Helmet
Number of Suspension Points
4
Head Protection Style
Full Brim, Helmet
Suspension Adjustment Type
Ratchet
Accessory Mounting Options
4 Hooks, Front-Slots, Headlamp Mount, Side-Slots
ANSI Classification
Type 2, Class C
Weight
1.30 lbs
Dielectric
No
Chin Strap
Yes
Includes
Replaceable Chinstrap, Replaceable Pad, Replaceable Sweatband
High-Visibility
No
Series
Ceros(R) XT400
Standards
ANSI/ISEA Z89.1-2014
Head Protection Venting
Yes
Application
General Pupose
Head Protection Material
ABS
Head Protection Graphics
No Graphics
ANSI Electrical Class
C
ANSI Impact Type
2
Description
Safety Helmet, ANSI Classification Type 2, Class C, Head Protection Style Full Brim, Helmet, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options 4 Hooks, Front-Slots, Headlamp Mount, Side-Slots, Head Protection Venting Yes, Weight 1.30 lbs, High-Visibility No, Standards ANSI/ISEA Z89.1-2014, Series Ceros(R) XT400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.