Zoro Homepage

Safety Helmet, Ceros(R) XT400, ABS, 4 Point Ratchet, Type 2, Class C

  • Mfr # 16-30002

  • Zoro # G815890763


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Fits Hat Size
One Size Fits Most
Head Protection Style
Full Brim, Helmet
Chin Strap
Yes
Includes
Replaceable Chinstrap, Replaceable Pad, Replaceable Sweatband
Application
General Pupose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-30002
Zoro #
G815890763
UPC #
840396907473
Country of Origin
China

Dimensions

Fits Hat Size
One Size Fits Most

Details

Head Protection Style
Full Brim, Helmet
Chin Strap
Yes
Includes
Replaceable Chinstrap, Replaceable Pad, Replaceable Sweatband
Application
General Pupose
Head Protection Venting
Yes
Item
Safety Helmet
Suspension Adjustment Type
Ratchet
Accessory Mounting Options
4 Hooks, Front-Slots, Headlamp Mount, Side-Slots
Standards
ANSI z89.1, EN397 PASS, REACH PASS
Head Protection Material
ABS
Series
Ceros(R) XT400
Weight
1.23 lbs
ANSI Classification
Type 2, Class C
High-Visibility
No
Number of Suspension Points
4
Dielectric
No
Head Protection Graphics
No Graphics
ANSI Impact Type
2
ANSI Electrical Class
C

Description

Safety Helmet, ANSI Classification Type 2, Class C, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Blue, Head Protection Graphics No Graphics, Head Protection Material ABS, Accessory Mounting Options 4 Hooks, Front-Slots, Headlamp Mount, Side-Slots, Head Protection Venting Yes, Weight 1.23 lbs, High-Visibility Not High-Visibility, Standards ANSI z89.1, EN397 PASS, REACH PASS, Series Ceros(R) XT400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.