Safety Helmet, Ceros(R) XT400, ABS, 4 Point Ratchet, Type 2, Class C
Mfr # 16-30003M
Zoro # G215890776
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Head Protection Graphics
No Graphics
Fits Hat Size
One Size Fits Most
Dielectric
No
Includes
Replaceable Chinstrap, Replaceable Pad, Replaceable Sweatband
Chin Strap
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16-30003M
Zoro #
G215890776
UPC #
840396907589
Country of Origin
China
Dimensions
Fits Hat Size
One Size Fits Most
Details
Head Protection Graphics
No Graphics
Dielectric
No
Includes
Replaceable Chinstrap, Replaceable Pad, Replaceable Sweatband
Chin Strap
Yes
Weight
1.30 lbs
Series
Ceros(R) XT400
High-Visibility
No
Number of Suspension Points
4
Suspension Adjustment Type
Ratchet
Head Protection Style
Full Brim, Helmet
Head Protection Material
ABS
ANSI Classification
Type 2, Class C
Standards
ANSI/ISEA Z89.1-2014
Item
Safety Helmet
Application
General Pupose
Head Protection Venting
Yes
Accessory Mounting Options
4 Hooks, Front-Slots, Headlamp Mount, Side-Slots
ANSI Impact Type
2
ANSI Electrical Class
C
Description
Safety Helmet, ANSI Classification Type 2, Class C, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Head Protection Material ABS, Accessory Mounting Options 4 Hooks, Front-Slots, Headlamp Mount, Side-Slots, Head Protection Venting Yes, Weight 1.30 lbs, High-Visibility Not High-Visibility, Standards ANSI/ISEA Z89.1-2014, Series Ceros(R) XT400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.