Safety Helmet, Ceros(R) XT400, ABS, 4 Point Ratchet, Type 2, Class C
Mfr # 16-30004
Zoro # G315890768
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Accessory Mounting Options
4 Hooks, Front-Slots, Headlamp Mount, Side-Slots
Includes
Replaceable Chinstrap, Replaceable Pad, Replaceable Sweatband
Weight
1.23 lbs
Head Protection Venting
Yes
Suspension Adjustment Type
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16-30004
Zoro #
G315890768
UPC #
840396907497
Country of Origin
China
Dimensions
Fits Hat Size
One Size Fits Most
Details
Accessory Mounting Options
4 Hooks, Front-Slots, Headlamp Mount, Side-Slots
Includes
Replaceable Chinstrap, Replaceable Pad, Replaceable Sweatband
Weight
1.23 lbs
Head Protection Venting
Yes
Suspension Adjustment Type
Ratchet
Head Protection Style
Full Brim, Helmet
Standards
ANSI z89.1, EN397 PASS, REACH PASS
Head Protection Graphics
No Graphics
Number of Suspension Points
4
High-Visibility
No
ANSI Classification
Type 2, Class C
Series
Ceros(R) XT400
Application
General Pupose
Chin Strap
Yes
Dielectric
No
Item
Safety Helmet
Head Protection Material
ABS
ANSI Impact Type
2
ANSI Electrical Class
C
Description
Safety Helmet, ANSI Classification Type 2, Class C, Head Protection Style Full Brim, Helmet, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Green, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options 4 Hooks, Front-Slots, Headlamp Mount, Side-Slots, Head Protection Venting Yes, Weight 1.23 lbs, High-Visibility No, Standards ANSI z89.1, EN397 PASS, REACH PASS, Series Ceros(R) XT400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.