Zoro Homepage

Safety Helmet, Ceros(R) XT400, ABS, 4 Point Ratchet, Type 2, Class C

  • Mfr # 16-30004M

  • Zoro # G415890682


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Dielectric
No
Includes
Replaceable Chinstrap, Replaceable Pad, Replaceable Sweatband
Chin Strap
Yes
Weight
1.30 lbs
High-Visibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-30004M
Zoro #
G415890682
UPC #
840396907596
Country of Origin
China

Dimensions

Fits Hat Size
One Size Fits Most

Details

Dielectric
No
Includes
Replaceable Chinstrap, Replaceable Pad, Replaceable Sweatband
Chin Strap
Yes
Item
Safety Helmet
Weight
1.30 lbs
High-Visibility
No
Number of Suspension Points
4
Standards
ANSI/ISEA Z89.1-2014
Head Protection Material
ABS
Head Protection Venting
Yes
Application
General Pupose
Suspension Adjustment Type
Ratchet
ANSI Classification
Type 2, Class C
Series
Ceros(R) XT400
Head Protection Style
Full Brim, Helmet
Accessory Mounting Options
4 Hooks, Front-Slots, Headlamp Mount, Side-Slots
Head Protection Graphics
No Graphics
ANSI Impact Type
2
ANSI Electrical Class
C

Description

Safety Helmet, ANSI Classification Type 2, Class C, Head Protection Style Full Brim, Helmet, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Green, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options 4 Hooks, Front-Slots, Headlamp Mount, Side-Slots, Head Protection Venting Yes, Weight 1.30 lbs, High-Visibility No, Standards ANSI/ISEA Z89.1-2014, Series Ceros(R) XT400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.