Safety Helmet, Ceros(R) XT400, ABS, 4 Point Ratchet, Type 2, Class C
Mfr # 16-30005
Zoro # G115890524
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Includes
Replaceable Chinstrap, Replaceable Pad, Replaceable Sweatband
Series
Ceros(R) XT400
Head Protection Style
Full Brim, Helmet
Head Protection Graphics
No Graphics
Chin Strap
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16-30005
Zoro #
G115890524
UPC #
840396907503
Country of Origin
China
Dimensions
Fits Hat Size
One Size Fits Most
Details
Includes
Replaceable Chinstrap, Replaceable Pad, Replaceable Sweatband
Series
Ceros(R) XT400
Head Protection Style
Full Brim, Helmet
Head Protection Graphics
No Graphics
Chin Strap
Yes
Standards
ANSI z89.1, EN397 PASS, REACH PASS
Application
General Pupose
Head Protection Material
ABS
High-Visibility
No
Accessory Mounting Options
4 Hooks, Front-Slots, Headlamp Mount, Side-Slots
Dielectric
No
Weight
1.23 lbs
ANSI Classification
Type 2, Class C
Number of Suspension Points
4
Item
Safety Helmet
Head Protection Venting
Yes
Suspension Adjustment Type
Ratchet
ANSI Electrical Class
C
ANSI Impact Type
2
Description
Safety Helmet, ANSI Classification Type 2, Class C, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Head Protection Material ABS, Accessory Mounting Options 4 Hooks, Front-Slots, Headlamp Mount, Side-Slots, Head Protection Venting Yes, Weight 1.23 lbs, High-Visibility Not High-Visibility, Standards ANSI z89.1, EN397 PASS, REACH PASS, Series Ceros(R) XT400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.