Zoro Homepage

Safety Helmet, Ceros(R) XT400, ABS, 4 Point Ratchet, Type 2, Class C

  • Mfr # 16-30005M

  • Zoro # G015890594


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Chin Strap
Yes
Number of Suspension Points
4
Head Protection Material
ABS
Application
General Pupose
Dielectric
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-30005M
Zoro #
G015890594
UPC #
840396907602
Country of Origin
China

Dimensions

Fits Hat Size
One Size Fits Most

Details

Chin Strap
Yes
Number of Suspension Points
4
Head Protection Material
ABS
Application
General Pupose
Dielectric
No
Series
Ceros(R) XT400
Includes
Replaceable Chinstrap, Replaceable Pad, Replaceable Sweatband
Suspension Adjustment Type
Ratchet
Weight
1.30 lbs
Head Protection Venting
Yes
Head Protection Graphics
No Graphics
ANSI Classification
Type 2, Class C
Item
Safety Helmet
Standards
ANSI/ISEA Z89.1-2014
High-Visibility
No
Accessory Mounting Options
4 Hooks, Front-Slots, Headlamp Mount, Side-Slots
Head Protection Style
Full Brim, Helmet
ANSI Impact Type
2
ANSI Electrical Class
C

Description

Safety Helmet, ANSI Classification Type 2, Class C, Head Protection Style Full Brim, Helmet, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options 4 Hooks, Front-Slots, Headlamp Mount, Side-Slots, Head Protection Venting Yes, Weight 1.30 lbs, High-Visibility No, Standards ANSI/ISEA Z89.1-2014, Series Ceros(R) XT400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.