Zoro Homepage

Safety Helmet, Ceros(R) XT400, ABS, 4 Point Ratchet, Type 2, Class C

  • Mfr # 16-30007M

  • Zoro # G415890620


product price: $129.99
/ea
Free Shipping & Returns

Key Features

High-Visibility
No
Accessory Mounting Options
4 Hooks, Front-Slots, Headlamp Mount, Side-Slots
Head Protection Style
Full Brim, Helmet
Dielectric
No
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-30007M
Zoro #
G415890620
UPC #
840396907626
Country of Origin
China

Dimensions

Fits Hat Size
One Size Fits Most

Details

High-Visibility
No
Accessory Mounting Options
4 Hooks, Front-Slots, Headlamp Mount, Side-Slots
Head Protection Style
Full Brim, Helmet
Dielectric
No
Item
Safety Helmet
Suspension Adjustment Type
Ratchet
Head Protection Material
ABS
Number of Suspension Points
4
Head Protection Venting
Yes
ANSI Classification
Type 2, Class C
Standards
ANSI/ISEA Z89.1-2014
Chin Strap
Yes
Weight
1.30 lbs
Head Protection Graphics
No Graphics
Application
General Pupose
Series
Ceros(R) XT400
Includes
Replaceable Chinstrap, Replaceable Pad, Replaceable Sweatband
ANSI Electrical Class
C
ANSI Impact Type
2

Description

Safety Helmet, ANSI Classification Type 2, Class C, Head Protection Style Full Brim, Helmet, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Black, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options 4 Hooks, Front-Slots, Headlamp Mount, Side-Slots, Head Protection Venting Yes, Weight 1.30 lbs, High-Visibility No, Standards ANSI/ISEA Z89.1-2014, Series Ceros(R) XT400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.