Zoro Homepage

Safety Helmet, Ceros(R) XT400, ABS, 4 Point Ratchet, Type 2, Class C

  • Mfr # 16-30008

  • Zoro # G515890636


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Fits Hat Size
One Size Fits Most
Dielectric
No
ANSI Classification
Type 2, Class C
Head Protection Graphics
No Graphics
Head Protection Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-30008
Zoro #
G515890636
UPC #
840396907534
Country of Origin
China

Dimensions

Fits Hat Size
One Size Fits Most

Details

Dielectric
No
ANSI Classification
Type 2, Class C
Head Protection Graphics
No Graphics
Head Protection Material
ABS
Weight
1.23 lbs
High-Visibility
No
Series
Ceros(R) XT400
Standards
ANSI z89.1, EN397 PASS, REACH PASS
Includes
Replaceable Chinstrap, Replaceable Pad, Replaceable Sweatband
Head Protection Style
Full Brim, Helmet
Suspension Adjustment Type
Ratchet
Chin Strap
Yes
Head Protection Venting
Yes
Application
General Pupose
Number of Suspension Points
4
Item
Safety Helmet
Accessory Mounting Options
4 Hooks, Front-Slots, Headlamp Mount, Side-Slots
ANSI Impact Type
2
ANSI Electrical Class
C

Description

Safety Helmet, ANSI Classification Type 2, Class C, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Red, Head Protection Graphics No Graphics, Head Protection Material ABS, Accessory Mounting Options 4 Hooks, Front-Slots, Headlamp Mount, Side-Slots, Head Protection Venting Yes, Weight 1.23 lbs, High-Visibility Not High-Visibility, Standards ANSI z89.1, EN397 PASS, REACH PASS, Series Ceros(R) XT400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.