Safety Helmet, Ceros(R) XT400, ABS, 4 Point Ratchet, Type 2, Class C
Mfr # 16-30009
Zoro # G415890637
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Application
General Pupose
Weight
1.23 lbs
Includes
Replaceable Chinstrap, Replaceable Pad, Replaceable Sweatband
Chin Strap
Yes
Head Protection Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16-30009
Zoro #
G415890637
UPC #
840396907541
Country of Origin
China
Dimensions
Fits Hat Size
One Size Fits Most
Details
Application
General Pupose
Weight
1.23 lbs
Includes
Replaceable Chinstrap, Replaceable Pad, Replaceable Sweatband
Chin Strap
Yes
Head Protection Material
ABS
Head Protection Style
Full Brim, Helmet
Number of Suspension Points
4
Suspension Adjustment Type
Ratchet
High-Visibility
Yes
Head Protection Venting
Yes
Accessory Mounting Options
4 Hooks, Front-Slots, Headlamp Mount, Side-Slots
Series
Ceros(R) XT400
ANSI Classification
Type 2, Class C
Dielectric
No
Standards
ANSI z89.1, EN397 PASS, REACH PASS
Head Protection Graphics
No Graphics
Item
Safety Helmet
ANSI Impact Type
2
ANSI Electrical Class
C
Description
Safety Helmet, ANSI Classification Type 2, Class C, Head Protection Style Full Brim, Helmet, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color High-Visibility Orange, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options 4 Hooks, Front-Slots, Headlamp Mount, Side-Slots, Head Protection Venting Yes, Weight 1.23 lbs, High-Visibility Yes, Standards ANSI z89.1, EN397 PASS, REACH PASS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.