Safety Helmet, Ceros(R) XT400, ABS, 4 Point Ratchet, Type 2, Class C
Mfr # 16-30010
Zoro # G215890585
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Includes
Replaceable Chinstrap, Replaceable Pad, Replaceable Sweatband
Number of Suspension Points
4
Application
General Pupose
High-Visibility
Yes
Head Protection Graphics
No Graphics
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16-30010
Zoro #
G215890585
UPC #
840396907558
Country of Origin
China
Dimensions
Fits Hat Size
One Size Fits Most
Details
Includes
Replaceable Chinstrap, Replaceable Pad, Replaceable Sweatband
Number of Suspension Points
4
Application
General Pupose
High-Visibility
Yes
Head Protection Graphics
No Graphics
Standards
ANSI z89.1, EN397 PASS, REACH PASS
Accessory Mounting Options
4 Hooks, Front-Slots, Headlamp Mount, Side-Slots
Item
Safety Helmet
ANSI Classification
Type 2, Class C
Head Protection Material
ABS
Chin Strap
Yes
Dielectric
No
Series
Ceros(R) XT400
Weight
1.23 lbs
Head Protection Style
Full Brim, Helmet
Head Protection Venting
Yes
Suspension Adjustment Type
Ratchet
ANSI Impact Type
2
ANSI Electrical Class
C
Description
Safety Helmet, ANSI Classification Type 2, Class C, Head Protection Style Full Brim, Helmet, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color High-Visibility Yellow, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options 4 Hooks, Front-Slots, Headlamp Mount, Side-Slots, Head Protection Venting Yes, Weight 1.23 lbs, High-Visibility Yes, Standards ANSI z89.1, EN397 PASS, REACH PASS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.