Safety Helmet, Ceros(R) XT400E, ABS, 4 Point Ratchet, Type 2, Class E
Mfr # 16-31002
Zoro # G015890532
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Suspension Adjustment Type
Ratchet
Application
Electrical Work
Head Protection Style
Full Brim, Helmet
Fits Hat Size
One Size Fits Most
Head Protection Graphics
No Graphics
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16-31002
Zoro #
G015890532
UPC #
840396907671
Country of Origin
China
Dimensions
Fits Hat Size
One Size Fits Most
Details
Suspension Adjustment Type
Ratchet
Application
Electrical Work
Head Protection Style
Full Brim, Helmet
Item
Safety Helmet
Head Protection Graphics
No Graphics
Weight
1.23 lbs
Series
Ceros(R) XT400E
Head Protection Material
ABS
Number of Suspension Points
4
Accessory Mounting Options
4 Hooks, Front-Slots, Headlamp Mount, Side-Slots
ANSI Classification
Type 2, Class E
Chin Strap
Yes
High-Visibility
No
Includes
Replaceable Chinstrap, Replaceable Pad, Replaceable Sweatband
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1-2014
ANSI Electrical Class
E
ANSI Impact Type
2
Description
Safety Helmet, ANSI Classification Type 2, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Blue, Head Protection Graphics No Graphics, Head Protection Material ABS, Accessory Mounting Options 4 Hooks, Front-Slots, Headlamp Mount, Side-Slots, Head Protection Venting No, Weight 1.23 lbs, High-Visibility Not High-Visibility, Standards ANSI/ISEA Z89.1-2014, Series Ceros(R) XT400E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.