Zoro Homepage

Safety Helmet, Ceros(R) XT400E, ABS, 4 Point Ratchet, Type 2, Class E

  • Mfr # 16-31004

  • Zoro # G015890822


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Full Brim, Helmet
Chin Strap
Yes
Head Protection Graphics
No Graphics
Fits Hat Size
One Size Fits Most
Weight
1.23 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-31004
Zoro #
G015890822
UPC #
840396907695
Country of Origin
China

Dimensions

Fits Hat Size
One Size Fits Most

Details

Head Protection Style
Full Brim, Helmet
Chin Strap
Yes
Head Protection Graphics
No Graphics
Weight
1.23 lbs
Head Protection Venting
No
Series
Ceros(R) XT400E
Includes
Replaceable Chinstrap, Replaceable Pad, Replaceable Sweatband
Accessory Mounting Options
4 Hooks, Front-Slots, Headlamp Mount, Side-Slots
Application
Electrical Work
Item
Safety Helmet
Number of Suspension Points
4
Head Protection Material
ABS
Suspension Adjustment Type
Ratchet
ANSI Classification
Type 2, Class E
Standards
ANSI/ISEA Z89.1-2014
High-Visibility
No
ANSI Impact Type
2
ANSI Electrical Class
E

Description

Safety Helmet, ANSI Classification Type 2, Class E, Head Protection Style Full Brim, Helmet, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Green, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options 4 Hooks, Front-Slots, Headlamp Mount, Side-Slots, Head Protection Venting No, Weight 1.23 lbs, High-Visibility No, Standards ANSI/ISEA Z89.1-2014, Series Ceros(R) XT400E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.