Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Helmet, Ceros(R) XT400E, ABS, 4 Point Ratchet, Type 2, Class E

  • Mfr # 16-31007

  • Zoro # G015890952


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Suspension Adjustment Type
Ratchet
Head Protection Graphics
No Graphics
Head Protection Material
ABS
Application
Electrical Work
Series
Ceros(R) XT400E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-31007
Zoro #
G015890952
UPC #
840396907725
Country of Origin
China

Dimensions

Fits Hat Size
One Size Fits Most

Details

Suspension Adjustment Type
Ratchet
Head Protection Graphics
No Graphics
Head Protection Material
ABS
Item
Safety Helmet
Application
Electrical Work
Series
Ceros(R) XT400E
High-Visibility
No
ANSI Classification
Type 2, Class E
Number of Suspension Points
4
Accessory Mounting Options
4 Hooks, Front-Slots, Headlamp Mount, Side-Slots
Head Protection Venting
No
Weight
1.23 lbs
Head Protection Style
Full Brim, Helmet
Standards
ANSI/ISEA Z89.1-2014
Chin Strap
Yes
Includes
Replaceable Chinstrap, Replaceable Pad, Replaceable Sweatband
ANSI Electrical Class
E
ANSI Impact Type
2

Description

Safety Helmet, ANSI Classification Type 2, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Black, Head Protection Graphics No Graphics, Head Protection Material ABS, Accessory Mounting Options 4 Hooks, Front-Slots, Headlamp Mount, Side-Slots, Head Protection Venting No, Weight 1.23 lbs, High-Visibility Not High-Visibility, Standards ANSI/ISEA Z89.1-2014, Series Ceros(R) XT400E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.