Zoro Homepage

Safety Helmet, Ceros(R) XT400E, ABS, 4 Point Ratchet, Type 2, Class E

  • Mfr # 16-31009

  • Zoro # G515890629


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Series
Ceros(R) XT400E
Chin Strap
Yes
Application
Electrical Work
Head Protection Style
Full Brim, Helmet
Accessory Mounting Options
4 Hooks, Front-Slots, Headlamp Mount, Side-Slots
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-31009
Zoro #
G515890629
UPC #
840396907749
Country of Origin
China

Dimensions

Fits Hat Size
One Size Fits Most

Details

Series
Ceros(R) XT400E
Chin Strap
Yes
Application
Electrical Work
Head Protection Style
Full Brim, Helmet
Accessory Mounting Options
4 Hooks, Front-Slots, Headlamp Mount, Side-Slots
Number of Suspension Points
4
Head Protection Graphics
No Graphics
Standards
ANSI/ISEA Z89.1-2014
Item
Safety Helmet
Includes
Replaceable Chinstrap, Replaceable Pad, Replaceable Sweatband
Head Protection Venting
No
ANSI Classification
Type 2, Class E
Head Protection Material
ABS
High-Visibility
Yes
Weight
1.23 lbs
Suspension Adjustment Type
Ratchet
ANSI Electrical Class
E
ANSI Impact Type
2

Description

Safety Helmet, ANSI Classification Type 2, Class E, Head Protection Style Full Brim, Helmet, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color High-Visibility Orange, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options 4 Hooks, Front-Slots, Headlamp Mount, Side-Slots, Head Protection Venting No, Weight 1.23 lbs, High-Visibility Yes, Standards ANSI/ISEA Z89.1-2014, Series Ceros(R) XT400E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.