Zoro Homepage

Safety Helmet, Ceros(R) XT400E With Mips, ABS, 4 Point Ratchet, Type 2, Class E

  • Mfr # 16-31002M

  • Zoro # G115890586


product price: $129.99
/ea
Free Shipping & Returns

Key Features

High-Visibility
No
Fits Hat Size
One Size Fits Most
Series
Ceros(R) XT400E With Mips
Application
Electrical Work
Number of Suspension Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-31002M
Zoro #
G115890586
UPC #
840396907770
Country of Origin
China

Dimensions

Fits Hat Size
One Size Fits Most

Details

High-Visibility
No
Series
Ceros(R) XT400E With Mips
Application
Electrical Work
Number of Suspension Points
4
Accessory Mounting Options
4 Hooks, Front-Slots, Headlamp Mount, Side-Slots
Head Protection Material
ABS
ANSI Classification
Type 2, Class E
Chin Strap
Yes
Item
Safety Helmet
Standards
ANSI/ISEA Z89.1-2014
Weight
1.30 lbs
Head Protection Style
Full Brim, Helmet
Head Protection Venting
No
Head Protection Graphics
No Graphics
Includes
Replaceable Chinstrap, Replaceable Pad, Replaceable Sweatband
Suspension Adjustment Type
Ratchet
ANSI Electrical Class
E
ANSI Impact Type
2

Description

Safety Helmet, ANSI Classification Type 2, Class E, Head Protection Style Full Brim, Helmet, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options 4 Hooks, Front-Slots, Headlamp Mount, Side-Slots, Head Protection Venting No, Weight 1.30 lbs, High-Visibility No, Standards ANSI/ISEA Z89.1-2014, Series Ceros(R) XT400E With Mips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.