Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Helmet, Ceros(R) XT400E With Mips, ABS, 4 Point Ratchet, Type 2, Class E

  • Mfr # 16-31005M

  • Zoro # G115890913


product price: $129.99
/ea
Free Shipping & Returns

Key Features

High-Visibility
No
Chin Strap
Yes
Fits Hat Size
One Size Fits Most
Includes
Replaceable Chinstrap, Replaceable Pad, Replaceable Sweatband
Accessory Mounting Options
4 Hooks, Front-Slots, Headlamp Mount, Side-Slots
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-31005M
Zoro #
G115890913
UPC #
840396907800
Country of Origin
China

Dimensions

Fits Hat Size
One Size Fits Most

Details

High-Visibility
No
Chin Strap
Yes
Includes
Replaceable Chinstrap, Replaceable Pad, Replaceable Sweatband
Accessory Mounting Options
4 Hooks, Front-Slots, Headlamp Mount, Side-Slots
ANSI Classification
Type 2, Class E
Application
Electrical Work
Head Protection Style
Full Brim, Helmet
Standards
ANSI/ISEA Z89.1-2014
Head Protection Graphics
No Graphics
Item
Safety Helmet
Series
Ceros(R) XT400E With Mips
Head Protection Venting
No
Weight
1.30 lbs
Head Protection Material
ABS
Number of Suspension Points
4
Suspension Adjustment Type
Ratchet
ANSI Impact Type
2
ANSI Electrical Class
E

Description

Safety Helmet, ANSI Classification Type 2, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Head Protection Material ABS, Accessory Mounting Options 4 Hooks, Front-Slots, Headlamp Mount, Side-Slots, Head Protection Venting No, Weight 1.30 lbs, High-Visibility Not High-Visibility, Standards ANSI/ISEA Z89.1-2014, Series Ceros(R) XT400E With Mips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.