Zoro Homepage

Safety Helmet, Ceros(R) XT400E With Mips, ABS, 4 Point Ratchet, Type 2, Class E

  • Mfr # 16-31006M

  • Zoro # G415890897


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Work
Standards
ANSI/ISEA Z89.1-2014
Accessory Mounting Options
4 Hooks, Front-Slots, Headlamp Mount, Side-Slots
Fits Hat Size
One Size Fits Most
Series
Ceros(R) XT400E With Mips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-31006M
Zoro #
G415890897
UPC #
840396907817
Country of Origin
China

Dimensions

Fits Hat Size
One Size Fits Most

Details

Application
Electrical Work
Standards
ANSI/ISEA Z89.1-2014
Accessory Mounting Options
4 Hooks, Front-Slots, Headlamp Mount, Side-Slots
Series
Ceros(R) XT400E With Mips
Head Protection Graphics
No Graphics
Weight
1.30 lbs
Head Protection Material
ABS
Chin Strap
Yes
Head Protection Style
Full Brim, Helmet
Item
Safety Helmet
Includes
Replaceable Chinstrap, Replaceable Pad, Replaceable Sweatband
Suspension Adjustment Type
Ratchet
Head Protection Venting
No
High-Visibility
No
ANSI Classification
Type 2, Class E
Number of Suspension Points
4
ANSI Impact Type
2
ANSI Electrical Class
E

Description

Safety Helmet, ANSI Classification Type 2, Class E, Head Protection Style Full Brim, Helmet, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Gray, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options 4 Hooks, Front-Slots, Headlamp Mount, Side-Slots, Head Protection Venting No, Weight 1.30 lbs, High-Visibility No, Standards ANSI/ISEA Z89.1-2014, Series Ceros(R) XT400E With Mips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.