Safety Helmet, Ceros(R) XT400E With Mips, ABS, 4 Point Ratchet, Type 2, Class E
Mfr # 16-31007M
Zoro # G515890742
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Head Protection Style
Full Brim, Helmet
Head Protection Graphics
No Graphics
Accessory Mounting Options
4 Hooks, Front-Slots, Headlamp Mount, Side-Slots
Includes
Replaceable Chinstrap, Replaceable Pad, Replaceable Sweatband
Head Protection Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16-31007M
Zoro #
G515890742
UPC #
840396907824
Country of Origin
China
Dimensions
Fits Hat Size
One Size Fits Most
Details
Head Protection Style
Full Brim, Helmet
Head Protection Graphics
No Graphics
Accessory Mounting Options
4 Hooks, Front-Slots, Headlamp Mount, Side-Slots
Includes
Replaceable Chinstrap, Replaceable Pad, Replaceable Sweatband
Head Protection Material
ABS
Number of Suspension Points
4
ANSI Classification
Type 2, Class E
Item
Safety Helmet
Weight
1.30 lbs
High-Visibility
No
Head Protection Venting
No
Application
Electrical Work
Series
Ceros(R) XT400E With Mips
Suspension Adjustment Type
Ratchet
Standards
ANSI/ISEA Z89.1-2014
Chin Strap
Yes
ANSI Impact Type
2
ANSI Electrical Class
E
Description
Safety Helmet, ANSI Classification Type 2, Class E, Head Protection Style Full Brim, Helmet, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Black, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options 4 Hooks, Front-Slots, Headlamp Mount, Side-Slots, Head Protection Venting No, Weight 1.30 lbs, High-Visibility No, Standards ANSI/ISEA Z89.1-2014, Series Ceros(R) XT400E With Mips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.