Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Helmet, HDPE, 4 Point Ratchet, Type 1, Class C

  • Mfr # 16-17001S

  • Zoro # G911471392


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Front Brim
Head Protection Material
HDPE
Fits Hat Size
6 3/8 to 7 5/8
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-17001S
Zoro #
G911471392
UPC #
840396900214
Country of Origin
Germany

Dimensions

Fits Hat Size
6 3/8 to 7 5/8

Details

Item
Safety Helmet
Head Protection Style
Front Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Head Protection Venting
Yes
Standards
EN12492
Includes
Silver Reflective Sticker Set
ANSI Classification
Type 1, Class C
Accessory Mounting Options
Front-Slots, Side-Slots
Head Protection Graphics
Silver Sticker Set
Accessory Slots
Yes
Weight
1.14 lb
Chin Strap
Yes
ANSI Electrical Class
C

Description

Safety Helmet, ANSI Classification Type 1, Class C, Head Protection Style Front Brim, Head Protection Color White, Head Protection Graphics Silver Sticker Set, Head Protection Material Polyethylene, Accessory Mounting Options Front-Slots, Side-Slots, Head Protection Venting Yes, Weight 1.14 lb, Standards EN12492

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.