Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Helmet, HDPE, 4 Point Ratchet, Type 1, Class C

  • Mfr # 16-17002S

  • Zoro # G511471396


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Front Brim
Head Protection Material
HDPE
Fits Hat Size
6 3/8 to 7 5/8
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-17002S
Zoro #
G511471396
UPC #
840396900207
Country of Origin
Germany

Dimensions

Fits Hat Size
6 3/8 to 7 5/8

Details

Item
Safety Helmet
Head Protection Style
Front Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Head Protection Venting
Yes
Standards
EN12492
ANSI Classification
Type 1, Class C
Accessory Slots
Yes
Weight
1.14 lb
Chin Strap
Yes
Accessory Mounting Options
Front-Slots, Side-Slots
Includes
Silver Reflective Sticker Set
Head Protection Graphics
Silver Sticker Set
ANSI Electrical Class
C

Description

Safety Helmet, ANSI Classification Type 1, Class C, Head Protection Style Front Brim, Head Protection Color Blue, Head Protection Graphics Silver Sticker Set, Fits Hat Size 6 3/8 to 7 5/8, Head Protection Material HDPE, Accessory Mounting Options Front-Slots, Side-Slots, Head Protection Venting Yes, Weight 1.14 lb, Standards EN12492

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.