Zoro Homepage

Safety Helmet, HDPE, 4 Point Ratchet, Type 1, Class E

  • Mfr # 16-13009S

  • Zoro # G114702682


product price: $42.79
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
HDPE
Fits Hat Size
6 3/8 to 8
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-13009S
Zoro #
G114702682
UPC #
840396904595
Country of Origin
Germany

Dimensions

Fits Hat Size
6 3/8 to 8

Details

Item
Safety Helmet
Head Protection Style
Front Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Head Protection Venting
No
Standards
ANSI Z89.1
High-Visibility
Yes
ANSI Impact Type
1
Dielectric
Yes
Application
Electrical Work
Includes
Pre-Assembled 6-Point Airbridge Suspension System
Head Protection Graphics
No Graphics
Accessory Mounting Options
Front-Slots, Side-Slots
ANSI Electrical Class
E
ANSI Classification
Type 1, Class E
Weight
0.84 lb

Description

Safety Helmet, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Head Protection Material Polyethylene, Accessory Mounting Options Front-Slots, Side-Slots, Head Protection Venting No, Weight 0.84 lb, Reverse Donning No, Low Temperature Test Met Yes, High Temperature Test Met No, High-Visibility High-Visibility

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.