Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Helmet, HDPE, 6 Point Ratchet, Type 1, Class C

  • Mfr # 16-11010S

  • Zoro # G011471360


product price: $45.99
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
HDPE
Fits Hat Size
6 3 /8 to 8
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-11010S
Zoro #
G011471360
UPC #
810070609627
Country of Origin
Germany

Dimensions

Fits Hat Size
6 3 /8 to 8

Details

Item
Safety Helmet
Head Protection Style
Front Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Head Protection Venting
Yes
Standards
ANSI Z89.1, CE EN397
Weight
0.85 lb
Chin Strap
Yes
Head Protection Graphics
Silver Sticker Set
ANSI Classification
Type 1, Class C
Includes
Silver Reflective Sticker Set
Accessory Mounting Options
Front-Slots, Side-Slots
Accessory Slots
Yes
ANSI Electrical Class
C

Description

Safety Helmet, ANSI Classification Type 1, Class C, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Yellow, Head Protection Graphics Silver Sticker Set, Head Protection Material Polyethylene, Accessory Mounting Options Front-Slots, Side-Slots, Head Protection Venting Yes, Weight 0.85 lb, High-Visibility High-Visibility, Standards ANSI Z89.1, CE EN397

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.