Shop HEXARMOR

Safety Helmets, HDPE, 6 Point Ratchet, Type 1, Class C, High-Visibility Orange

  • Mfr # 16-14009S

  • Zoro # G308446729


product price: 
$
59.99
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
HDPE
Fits Hat Size
6 3/8 to 8
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16-14009S
Zoro #
G308446729
UPC #
810070608194
Country of Origin
Germany

Dimensions

Fits Hat Size
6 3/8 to 8
Size - Alpha
One Size

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
High-Visibility Orange
Head Protection Venting
Yes
Standards
ANSI Z89.1, CE EN397
Accessory Mounting Options
Front-Slots, Side-Slots
ANSI Impact Type
Type 1
ANSI Electrical Class
Class C
Includes
Silver Reflective Sticker
Accessory Slots
Yes
ANSI Classification
Type 1, Class C
Chin Strap
Yes
High-Visibility
High-Visibility
Compatible Suspension Brand Name
AirBridge(R)
Reflective Decal Color
Silver
Includes Chin Strap
Yes
Compatible Suspension Manufacturer Part Number
17-19001
Compatible Suspension Brand
HexArmor
Series
Ceros(R) XP450A
Headwear Style
Front Brim
Includes Reflective Decals
Yes
Weight
0.96 lb
Graphics Type
No Graphics
Impact Absorbing Material
Textile
Includes Accessory Slots
Yes
Shell Pattern
Solid
Reverse Donning
Non-Reversible
Shell Material
Polyethylene
Dielectric
No
Shell Color
Fluorescent Orange
Venting
Yes
Application
General Purpose, Industrial

Description

Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Orange, Head Protection Material Polyethylene, Accessory Mounting Options Front-Slots, Side-Slots, Head Protection Venting Yes, Weight 0.96 lb, Reverse Donning Non-Reversible, High-Visibility High-Visibility, Compatible Suspension Brand Name AirBridge(R), Compatible Suspension Manufacturer Part Number 17-19001, Standards ANSI Z89.1, CE EN397

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews