Men's Heated Hoodie Kit, Milwaukee M12(TM), 3 Settings, Up to 8 hrs Time, Zipper Closure, Black

  • Mfr # 306B-21M
  • Zoro # G605976684
product price: 
$
159.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Black
Material
47% Polyester, 53% Cotton
Front Closure Type
Zipper
Heat Settings
3
Heating Time
Up to 8 hrs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
306B-21M
Zoro #
G605976684
UPC #
045242659166
Country of Origin
Viet Nam

Dimensions

Size
M
Minimum Chest Size
40 in
Length
27 7/8 in
Maximum Chest Size
42 in
Sleeve Length
36 in
Size-Body Type
Regular
Fits Chest Size
3X Faster Heat Up Time, Durable Utility Pockets, Front or Back Battery Placement

Details

Item
Heated Hoodie Kit
Color
Black
Material
47% Polyester, 53% Cotton
Front Closure Type
Zipper
Heat Settings
3
Heating Time
Up to 8 hrs
Includes Battery
Yes
Includes Charger
Yes
Total Pockets
4
Features
3X Faster Heat Up Time, Durable Utility Pockets, Front or Back Battery Placement
Gender
Men's
Series
Milwaukee M12(TM)
Battery Voltage
12 V
Standards
UL Listed
Sweatshirt Style
Full Zip Sweatshirt
Replacement Battery
38D763
Number of Batteries Required
1
Includes Hood
Yes
Hood Features
Drawstring Closure, Fitted
Replacement Charger Number
2XKZ7
Includes Lining
Yes
Garment Type
Hoodie
Wind-Resistant
No
Insulated for Cold Conditions
No
Includes
(1) M12(TM) Battery Holder (43-72-1000), (1) M12(TM) Lithium-ion Battery Charger (48-59-2401), (1) M12(TM) REDLITHIUM(TM) CP2.0 Battery (48-11-2420)
Lining Material
53% Cotton; 47% Polyester
Tag-less
No
Water-Resistant
No
Temperature Rating
0 to 47 Degrees C
Battery System
M12
Heated Areas
Back, Chest
Number of Outside Pockets
4
Cuff Style
Knit
Fabric Weight
280 g/sq m
Hood Style
Attached Hood
Pattern
No Pattern
Shell Material
47% Polyester, 53% Cotton

Description

Heated Hoodie Kit, Sweatshirt Style Full Zip Sweatshirt, Garment Type Hoodie, Size M, Maximum Chest Size 42 in, Minimum Chest Size 40 in, Includes Hood Yes, Hood Style Attached Hood, Length 27 7/8 in, Front Closure Type Zipper, Material 47 Percent Polyester, 53 Percent Cotton, Lining Material 53 Percent Cotton; 47 Percent Polyester, Battery Voltage 12 V, Includes Lining Yes, Insulated for Cold Conditions No, Gender Men's, Number of Outside Pockets 4, Color Black, Heating Time Up to 8 hrs

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.