Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Helmet, Orange, ABS, 6 3/8 to 8

  • Mfr # 16-25005

  • Zoro # G822378698


product price: $45.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-25005
Zoro #
G822378698
UPC #
840396908005
Country of Origin
United States

Description

Safety Helmet, ANSI Classification Type 1, Class E, Head Protection Style Helmet, Head Protection Suspension Type AirBridge(R) (4-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting No, Weight 0.89 lb, Standards ANSI/ISEA Z89.1-2014, Series XP300AE

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.